4 in. PVC DWV Repair Coupling
4 in. PVC DWV Repair Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 560-
Pick Up: 8 Available in Wichita, KS
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM F-480
- Application:
- Non-pressure
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 0.798 lb