This product requires certification to purchase.

4 in. PVC Schedule 80 Blind Flange

You last purchased this on
 

4 in. PVC Schedule 80 Blind Flange

  • Fast #
  • Part #P80BFP
  • Item #47993
  • Manufacturer Part #PVC 08510 2200
5 out of 5 Customer Rating
You last purchased this on
 

4 in. PVC Schedule 80 Blind Flange

  • Fast #
  • Part #P80BFP
  • Item #47993
  • Manufacturer Part #PVC 08510 2200
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Dark grey pipe and fittings with black ink print
  • Intended for pressure use
  • Part of the TrueFit® system
  • Made in the USA
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Blind Flange
Flange Type:
Blind
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80