This product requires certification to purchase.

4 in. PVC Schedule 80 Van Stone Threaded Flange

You last purchased this on
 

4 in. PVC Schedule 80 Van Stone Threaded Flange

  • Fast #
  • Part #P80VSTFP
  • Item #1292509
  • Manufacturer Part #036393
4.5 out of 5 Customer Rating
You last purchased this on
 

4 in. PVC Schedule 80 Van Stone Threaded Flange

  • Fast #
  • Part #P80VSTFP
  • Item #1292509
  • Manufacturer Part #036393
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 320
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Xirtec PVC Schedule 80 Vanstone Flange Ft
  • Vanstone flange for PVC pipes
  • Requires Certification

Specifications

ASTM:
ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
CSA Certified:
CSA B137.3
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Flange
Flange Type:
Threaded
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80