This product requires certification to purchase.

4 in. Sch. 40 SS 304L A312 Pipe Seamless

You last purchased this on
 

4 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LP
  • Item #261784
4.7 out of 5 Customer Rating
You last purchased this on
 

4 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP44LP
  • Item #261784
4.7 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Pipe Wall Type:
Seamless
PipeTubing Size:
4 in
Schedule Class:
40
UL Listed:
No