This product requires certification to purchase.

4 in. Sch. 80 PVC Threaded 90 Elbow

You last purchased this on
 

4 in. Sch. 80 PVC Threaded 90 Elbow

  • Fast #
  • Part #P80T9P
  • Item #10009
  • Manufacturer Part #PVC 08302 2600
4.1 out of 5 Customer Rating
You last purchased this on
 

4 in. Sch. 80 PVC Threaded 90 Elbow

  • Fast #
  • Part #P80T9P
  • Item #10009
  • Manufacturer Part #PVC 08302 2600
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 245
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • SCH 80 PVC
  • End Connections: Female NPT, Female NPT
  • Intended for pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
  • NSF/ANSI Standard 14 and Standard 61 compliant
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80