4 in. Schedule 80 316L Stainless Steel Tee
4 in. Schedule 80 316L Stainless Steel Tee
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 80
- UL Listed:
- No