4 in. 150# Flat Face Carbon Steel Slip On Flange ASTM A105
Flat Face 4 in. 150# Flat Face Carbon Steel Slip On Flange ASTM A105
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 375-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Flanges simplify installation and take up less space
- Product may differ from the image
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A105
- Clean Bagged:
- No
- Collection:
- Flat Face
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Slip On
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No
- Weight:
- 13 lb