4 in. Slip x Flanged Carbon Steel Slip On Flange
4 in. Slip x Flanged Carbon Steel Slip On Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- An economical light-weight backing flange for use with slip-on type stub ends
- Tapered face on the flange improves visibility during gasket alignment
- Cast in commercial quality steel or machined from ASTM A 36 plate
- Cast or drilled hole patterns per ANSI B16.1, class 125 (identical to ANSI B16.5, class 150)
- Coated with red oxide primer
- Galvanized, epoxy and other coatings are also available
- Normally used with Alaskan slip-on stub ends SK-36-SO, SK-36-PSO, SK-38-SO, SK-38-PSO
Documents
Specifications
- ASTM:
- ASTM A-36
- Clean Bagged:
- No
- Coating:
- Red Oxide Primer
- End Connection 1:
- Slip
- End Connection 2:
- Flanged
- End Connections:
- Slip x Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- Material:
- Carbon Steel
- Origin:
- Domestic
- Weight:
- 5.5 lb