4 in. Socket Weld PVC Sewer Cleanout
4 in. Socket Weld PVC Sewer Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Connects directly to 4 in or 6 in SDR-35 (or any ASTM D3034/D2729) PVC sewer pipe
- Easily adapted to 4 in or 6 in schedule 40 PVC drainage pipe with addition of IPS x sewer adapters, socket x spigot, Spears® part no. 3729-04013IXS for 4 in or 3729-06013IXS for 6
- User-supplied standpipe can be installed to grade using PVC sewer pipe connected to the body branch socket and a sewer cap to close off (Spears® part no. 4047-040 for 4 in or 4047-060 for 6 in)
- Optionally, user-supplied schedule 40 pipe can be used for standpipe with addition of a schedule 40 DWV socket coupling (Spears® part no. P100-040 for 4 in or P100-060 for 6 in) and cap (Spears® part no. P116-040 for 4 in or P116-060 for 6 in)
- T-handle for plunger operation can be easily fabricated from user-supplied 1 in schedule 40 pipe and tee fitting(Spears® part no. 401-010)
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Sewer, Straight
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov