This product requires certification to purchase.

4 in. Spigot Cast Iron Bend

You last purchased this on
 

4 in. Spigot Cast Iron Bend

  • Fast #
  • Part #SVCBPU12
  • Item #989617
  • Manufacturer Part #SV 00200 3200
4.9 out of 5 Customer Rating
You last purchased this on
 

4 in. Spigot Cast Iron Bend

  • Fast #
  • Part #SVCBPU12
  • Item #989617
  • Manufacturer Part #SV 00200 3200
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
SV 200
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
SV