This product requires certification to purchase.

4 in. Spigot Cast Iron Cleanout

You last purchased this on
 

4 in. Spigot Cast Iron Cleanout

  • Fast #
  • Part #NH2WBCOP
  • Item #4810854
  • Manufacturer Part #NH 00054 1200
3.7 out of 5 Customer Rating
You last purchased this on
 

4 in. Spigot Cast Iron Cleanout

  • Fast #
  • Part #NH2WBCOP
  • Item #4810854
  • Manufacturer Part #NH 00054 1200
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A 888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cleanout
Material:
Cast Iron
Origin:
Domestic