This product requires certification to purchase.

4 in. Spigot Cast Iron Double Wye

You last purchased this on
 

4 in. Spigot Cast Iron Double Wye

  • Fast #
  • Part #NHDYP
  • Item #16493
  • Manufacturer Part #NH 00021 1600
5 out of 5 Customer Rating
You last purchased this on
 

4 in. Spigot Cast Iron Double Wye

  • Fast #
  • Part #NHDYP
  • Item #16493
  • Manufacturer Part #NH 00021 1600
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connection 4:
No Hub
End Connections:
No Hub x No Hub x No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Double
Material:
Cast Iron
Material Type:
NH 21
NSF Certified:
Yes
Origin:
Domestic