4 in. Spigot x Hub Cast Iron Bend
4 in. Spigot x Hub Cast Iron Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 120-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Material Type:
- SV 208
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- SV