This product requires certification to purchase.

4 in. Spigot x Hub Extra Heavy Long T-Wye Cast Iron Combination

You last purchased this on
 

4 in. Spigot x Hub Extra Heavy Long T-Wye Cast Iron Combination

  • Fast #
  • Part #XHCOMBP
  • Item #47098
  • Manufacturer Part #XH 00033 1600
4.9 out of 5 Customer Rating
You last purchased this on
 

4 in. Spigot x Hub Extra Heavy Long T-Wye Cast Iron Combination

  • Fast #
  • Part #XHCOMBP
  • Item #47098
  • Manufacturer Part #XH 00033 1600
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
Hub
End Connections:
Spigot x Spigot x Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
XH 33
NSF Certified:
Yes
Schedule Class:
Extra Heavy