This product requires certification to purchase.

4 in. Spigot x Hub Service Cast Iron Double Wye

You last purchased this on
 

4 in. Spigot x Hub Service Cast Iron Double Wye

  • Fast #
  • Part #SVDYP
  • Item #28847
  • Manufacturer Part #SV 00110 1600
5 out of 5 Customer Rating
You last purchased this on
 

4 in. Spigot x Hub Service Cast Iron Double Wye

  • Fast #
  • Part #SVDYP
  • Item #28847
  • Manufacturer Part #SV 00110 1600
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22 Pallet: 45
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Spigot
End Connections:
Hub x Hub x Hub x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Size 4:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Double
Material:
Cast Iron
Material Type:
SV 110
NSF Certified:
Yes
Schedule Class:
SV