4 in. Spigot x Hub x FNPT Service Cast Iron Wash Test Tee with SC Plug
4 in. Spigot x Hub x FNPT Service Cast Iron Wash Test Tee with SC Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45 Pallet: 90-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- FNPT
- End Connections:
- Spigot x Hub x FNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Material Type:
- SV 79
- NSF Certified:
- Yes
- Schedule Class:
- SV