This product requires certification to purchase.

4 in. Stainless Steel T-Head Bolt

You last purchased this on
 

4 in. Stainless Steel T-Head Bolt

  • Fast #
  • Part #P4THB6HHN2PTFE
  • Item #5169268
  • Manufacturer Part #/4THB6-HHN2PTFE
4.4 out of 5 Customer Rating
You last purchased this on
 

4 in. Stainless Steel T-Head Bolt

  • Fast #
  • Part #P4THB6HHN2PTFE
  • Item #5169268
  • Manufacturer Part #/4THB6-HHN2PTFE
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
4 in
Material:
Stainless Steel
Material Type:
316L
Product Type:
Bolt
Screw Head:
T Head