This product requires certification to purchase.

4 in. Stainless Steel T-Head N&B

You last purchased this on
 

4 in. Stainless Steel T-Head N&B

  • Fast #
  • Part #T2LBXT6T04
  • Item #3700023
  • Manufacturer Part #2LBXT6T04
3.2 out of 5 Customer Rating
You last purchased this on
 

4 in. Stainless Steel T-Head N&B

  • Fast #
  • Part #T2LBXT6T04
  • Item #3700023
  • Manufacturer Part #2LBXT6T04
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Blue
Length:
4 in
Material:
Stainless Steel
Material Type:
316
Product Type:
T-Head Bolt, Nut
Screw Head:
T Head