This product requires certification to purchase.

4 in. Straight and DWV Push-On Ductile Iron C153 Wye

You last purchased this on
 

4 in. Straight and DWV Push-On Ductile Iron C153 Wye

  • Fast #
  • Part #IPOYPP
  • Item #2148969
3.6 out of 5 Customer Rating
You last purchased this on
 

4 in. Straight and DWV Push-On Ductile Iron C153 Wye

  • Fast #
  • Part #IPOYPP
  • Item #2148969
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, DWV
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No