4 in. Threaded 3000# Forged Carbon Steel Cap
4 in. Threaded 3000# Forged Carbon Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No