This product requires certification to purchase.

4 in. Threaded Carbon Steel Coupling

You last purchased this on
 

4 in. Threaded Carbon Steel Coupling

  • Fast #
  • Part #IBSCSTP
  • Item #406117
4.8 out of 5 Customer Rating
You last purchased this on
 

4 in. Threaded Carbon Steel Coupling

  • Fast #
  • Part #IBSCSTP
  • Item #406117
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-865
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No