This product requires certification to purchase.

4 in. Threaded Standard Aluminum Coupling

You last purchased this on
 

4 in. Threaded Standard Aluminum Coupling

  • Fast #
  • Part #DAT6TCP
  • Item #1304851
4.9 out of 5 Customer Rating
You last purchased this on
 

4 in. Threaded Standard Aluminum Coupling

  • Fast #
  • Part #DAT6TCP
  • Item #1304851
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Aluminum
Schedule Class:
Standard