This product requires certification to purchase.

4 in. Weld 150# Schedule 10 Raised Face Global 304L Stainless Steel Flange

You last purchased this on
 

4 in. Weld 150# Schedule 10 Raised Face Global 304L Stainless Steel Flange

  • Fast #
  • Part #IS4LRFWNF10BP
  • Item #4277091
  • Manufacturer Part #IS4LRFWNF10BP
3.7 out of 5 Customer Rating
You last purchased this on
 

4 in. Weld 150# Schedule 10 Raised Face Global 304L Stainless Steel Flange

  • Fast #
  • Part #IS4LRFWNF10BP
  • Item #4277091
  • Manufacturer Part #IS4LRFWNF10BP
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 140
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Weld
End Connection 2:
Flanged, Weld
End Connections:
Flanged;Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flange Type:
Raised Face
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
10
UL Listed:
No