This product requires certification to purchase.

4 in. Weld Carbon Steel Long Radius 90 Degree Elbow

You last purchased this on
 

4 in. Weld Carbon Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #GWWPL69P
  • Item #4641547
4.8 out of 5 Customer Rating
You last purchased this on
 

4 in. Weld Carbon Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #GWWPL69P
  • Item #4641547
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-420 Grade WPL6
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Long Radius, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No