This product requires certification to purchase.

4 in. Weld Carbon Steel STD Short Radius 90° Elbow

You last purchased this on
 

4 in. Weld Carbon Steel STD Short Radius 90° Elbow

You last purchased this on
 

4 in. Weld Carbon Steel STD Short Radius 90° Elbow

  • Fast #
  • Part #DWSR9P
  • Item #35150
  • Manufacturer Part #012040000
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234
ASTM:
ASTM A234
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Short Radius, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40, Standard
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DRFWNFP
Item #16309
5 out of 5 Customer Rating
Requires Certification
Part #DWCRMK
Item #50171
5 out of 5 Customer Rating
Requires Certification
Part #DW9U
Item #36492
3.5 out of 5 Customer Rating
Requires Certification
Part #DWTP
Item #47166
3.5 out of 5 Customer Rating
Requires Certification
Part #DWTPPM
Item #43477
4.6 out of 5 Customer Rating
Requires Certification
Part #GWCRPM
Item #5569
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DW9U
Item #36492
3.5 out of 5 Customer Rating
Requires Certification
Part #DWX9X
Item #10813
4.4 out of 5 Customer Rating
Requires Certification
Part #GWSR9K
Item #176406
3.3 out of 5 Customer Rating
Requires Certification
Part #GW9U
Item #22476
3.2 out of 5 Customer Rating
Requires Certification
Part #GWX4M
Item #4161
3.5 out of 5 Customer Rating
Requires Certification
Part #GW912E
Item #4277456
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing