This product requires certification to purchase.

4 in. Weld Schedule 40 Aluminum 45 Degree Elbow

You last purchased this on
 

4 in. Weld Schedule 40 Aluminum 45 Degree Elbow

  • Fast #
  • Part #DAT64W4P
  • Item #1304825
5 out of 5 Customer Rating
You last purchased this on
 

4 in. Weld Schedule 40 Aluminum 45 Degree Elbow

  • Fast #
  • Part #DAT64W4P
  • Item #1304825
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
45 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Straight
Material:
Aluminum
Origin:
Domestic
Schedule Class:
40