This product requires certification to purchase.

4 in. Weld Standard Carbon Steel Cap

You last purchased this on
 

4 in. Weld Standard Carbon Steel Cap

  • Fast #
  • Part #GWY52CAPP
  • Item #4639799
5 out of 5 Customer Rating
You last purchased this on
 

4 in. Weld Standard Carbon Steel Cap

  • Fast #
  • Part #GWY52CAPP
  • Item #4639799
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-381 Class Y52
Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Standard
UL Listed:
No