4 in. Welded Schedule 10 Stainless Steel Pipe
4 in. Welded Schedule 10 Stainless Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 4 in
- Schedule Class:
- 10
- UL Listed:
- No