This product requires certification to purchase.

4 in. Welded Schedule 10 Stainless Steel Pipe

You last purchased this on
 

4 in. Welded Schedule 10 Stainless Steel Pipe

  • Fast #
  • Part #IHP1C276P
  • Item #4277815
4.1 out of 5 Customer Rating
You last purchased this on
 

4 in. Welded Schedule 10 Stainless Steel Pipe

  • Fast #
  • Part #IHP1C276P
  • Item #4277815
4.1 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-276
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Material:
Alloy Steel
Material Type:
Hastelloy® C276
Pipe Wall Type:
Welded
PipeTubing Size:
4 in
Schedule Class:
10