4 in. x 10 ft. Bell End HDPE Pressure Pipe
4 in. x 10 ft. Bell End HDPE Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 10 Lift: 480-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- Yellow
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 4 in