This product requires certification to purchase.

4 in. x 10 ft. Bell End x Plain End Plastic Drainage Pipe

You last purchased this on
 

4 in. x 10 ft. Bell End x Plain End Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPP10
  • Item #75279
  • Manufacturer Part #SDR35SWPP10
3.1 out of 5 Customer Rating
You last purchased this on
 

4 in. x 10 ft. Bell End x Plain End Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPP10
  • Item #75279
  • Manufacturer Part #SDR35SWPP10
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Lift: 900
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3212, ASTM D-3034, ASTM F-477
Application:
Sewage
Color Finish Name:
Green
End Connection 1:
Bell End
End Connection 2:
Plain End
End Connections:
Bell End x Plain End
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Origin:
Domestic
PipeTubing Size:
4 in
Pressure - Maximum:
46 psi
Pressure Class:
46#
Schedule Class:
SDR 35