4 in. x 10 ft. Grooved Type L Hard Copper Tube
4 in. x 10 ft. Grooved Type L Hard Copper Tube
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 90 Lift: 450-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Copper Tubing Temper:
- Hard
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- No
- Length:
- 10 ft
- PipeTubing Size:
- 4 in