4 in. x 10 ft. Plain End DWV Schedule 40 PVC Irrigation Pipe
4 in. x 10 ft. Plain End DWV Schedule 40 PVC Irrigation Pipe
Package Quantity Info:
Foot: 1 Stick: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov