4 in. x 10 ft. Schedule 40 ABS Drainage Pipe in Black
4 in. x 10 ft. Schedule 40 ABS Drainage Pipe in Black
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
- For use where systems will not exceed 140 deg F
- Pipe is available in select lengths
- Part of the TrueFit® system
Specifications
- ASTM:
- ASTM D-3965, ASTM F-628, ASTM D-4396, ASTM F-1488
- Color Finish Name:
- Black
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Wall Thickness:
- 0.237 in