4 in. x 10 ft. SDR 35 PVC Drainage Pipe in Light Green
4 in. x 10 ft. SDR 35 PVC Drainage Pipe in Light Green
Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Can be field-cut with a power saw or ordinary handsaw
- Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- Offers a zero-leak joint that is structurally sound
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3212, ASTM D-3034, ASTM F-477
- Application:
- Sewage
- Color Finish Name:
- Green
- Diameter - Outside:
- 4-1/25 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.12 in