4 in. x 10 ft. SDR 35 PVC Drainage Pipe in White
4 in. x 10 ft. SDR 35 PVC Drainage Pipe in White
Product Details
Product Details
Specifications
- Application:
- Sewage
- Color Finish Name:
- White
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 35