4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe
4 in. x 10 ft. Solvent Weld Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Color Finish Name:
- White
- Diameter - Outside:
- 4-21/100 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 46 psi
- Pressure Class:
- 46#
- Schedule Class:
- SDR 35