This product requires certification to purchase.

4 in. x 14 ft. Gasket Plastic Drainage Pipe

You last purchased this on
 

4 in. x 14 ft. Gasket Plastic Drainage Pipe

  • Fast #
  • Part #SDR26HWSPP14
  • Item #1813294
  • Manufacturer Part #SDR-26
4.5 out of 5 Customer Rating
You last purchased this on
 

4 in. x 14 ft. Gasket Plastic Drainage Pipe

  • Fast #
  • Part #SDR26HWSPP14
  • Item #1813294
  • Manufacturer Part #SDR-26
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 14
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification

Specifications

ASTM:
ASTM D-3034
Application:
Sewage
CSA Certified:
CSA B182.2
Diameter - Outside:
4-21/100 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pipe Wall Type:
Heavy
PipeTubing Size:
4 in
Pressure Class:
115#
Schedule Class:
SDR 26
Wall Thickness:
0.404 in