This product requires certification to purchase.

4 in. x 20 ft. Plain End Plastic Drainage Pipe

You last purchased this on
 

4 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #AP40FCPP20
  • Item #4283924
  • Manufacturer Part #APA 17400 0800
5 out of 5 Customer Rating
You last purchased this on
 

4 in. x 20 ft. Plain End Plastic Drainage Pipe

  • Fast #
  • Part #AP40FCPP20
  • Item #4283924
  • Manufacturer Part #APA 17400 0800
5 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

FT: 1 ST: 20 BD: 20 LF: 960
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Black pipe and fittings are used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Pipe is available in select lengths
  • Part of the TrueFit® system
  • Requires Certification

Specifications

ASTM:
ASTM D-3965, ASTM D-4396, ASTM F-1488
Application:
Sewage, Storm Drainage
Color Finish Name:
Black
Diameter - Outside:
4-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Length:
20 ft
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Wall Thickness:
0.237 in