4 in. x 20 ft. Schedule 40 Plastic Pressure Pipe
4 in. x 20 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in the USA. For pressure systems where temperatures will not exceed 140° F. Highly resilient with high impact strength and can withstand high pressure for long periods.
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Application:
- Pressure
- Color Finish Name:
- White
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Wall Thickness:
- 0.173 in