4 in. x 20 ft. Schedule 40 PVC Drainage Pipe
4 in. x 20 ft. Schedule 40 PVC Drainage Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Drainage
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- ABS
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40