This product requires certification to purchase.

4 in. x 20 ft. SDR 17 Plastic Pressure Pipe

You last purchased this on
 

4 in. x 20 ft. SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17AP20
  • Item #1756038
  • Manufacturer Part #PEI17AP20
3.7 out of 5 Customer Rating
You last purchased this on
 

4 in. x 20 ft. SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17AP20
  • Item #1756038
  • Manufacturer Part #PEI17AP20
3.7 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Non-potable Water
Color Finish Name:
Black
Diameter - Outside:
4-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
4 in
Pressure Class:
125 psi
Schedule Class:
SDR 17
UL Listed:
No
Wall Thickness:
0.265 in