4 in. x 20 ft. SDR 35 PVC Drainage Pipe in Green
4 in. x 20 ft. SDR 35 PVC Drainage Pipe in Green
Package Quantity Info:
EA: 1 ST: 20 BD: 680 LF: 680-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-477
- Application:
- Sewage
- Color Finish Name:
- Green
- Diameter - Outside:
- 4-43/200 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pipe Wall Type:
- Perforated
- PipeTubing Size:
- 4 in
- Pressure Class:
- 46#
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.24 in