This product requires certification to purchase.

4 in. x 21 ft. Grooved Schedule 10 Galvanized Carbon Steel Pipe

You last purchased this on
 

4 in. x 21 ft. Grooved Schedule 10 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GGPRGRA135S10P
  • Item #7036653
3.7 out of 5 Customer Rating
You last purchased this on
 

4 in. x 21 ft. Grooved Schedule 10 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GGPRGRA135S10P
  • Item #7036653
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Application:
Residential
Coating:
Galvanized
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Length:
21 ft
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
4 in
Schedule Class:
10