4 in. x 3 ft. Aluminum Pipe
4 in. x 3 ft. Aluminum Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 3 ft
- Material:
- Aluminum
- PipeTubing Size:
- 4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov