4 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe
4 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, Coal-bed Methane, Shale Methane, and Landfill Methane recovery, brine supply lines, oilfield water and many other energy/industria
- Leak free, when fusion welded
- Excellent flow characteristics
- UV (ultraviolet) protected
- Chemical and corrosion resistant
- Available in coils up to 6” and in 40' or 50' lengths
- Abrasion resistant
- Lightweight, flexible, and exceptionally tough
Specifications
- ASTM:
- ASTM D-3350, ASTM D-2513
- Application:
- Gas
- Diameter - Inside 1:
- 3-3/5 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 4 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.409 in