This product requires certification to purchase.

4 in. x 40 ft. IPS SDR 11 Pressure Pipe in Yellow

You last purchased this on
 

4 in. x 40 ft. IPS SDR 11 Pressure Pipe in Yellow

  • Fast #
  • Part #PEI11YLSP40
  • Item #7305423
  • Manufacturer Part #PEI11YLSP40
3.1 out of 5 Customer Rating
You last purchased this on
 

4 in. x 40 ft. IPS SDR 11 Pressure Pipe in Yellow

  • Fast #
  • Part #PEI11YLSP40
  • Item #7305423
  • Manufacturer Part #PEI11YLSP40
3.1 out of 5 Customer Rating

Package Quantity Info:

Foot: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
NSF Certified:
No
PipeTubing Size:
4 in
Schedule Class:
SDR 11
UL Listed:
No