4 in. x 500 ft. IPS SDR 9 HDPE Pressure Pipe
4 in. x 500 ft. IPS SDR 9 HDPE Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Gas, Oil
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 9
- UL Listed:
- No