4 in. x 600 ft. IPS SDR 11.5 Plastic Pressure Pipe
4 in. x 600 ft. IPS SDR 11.5 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3350, ASTM D-1505, ASTM D-1238, ASTM D-790, ASTM D-638 Type IV, ASTM F-1473, ASTM D-2837
- Application:
- Gas System
- CSA Certified:
- CSA B137.4
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 600 ft
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 140
- PipeTubing Size:
- 4 in
- Schedule Class:
- SDR 11.5
- UL Listed:
- No
- Wall Thickness:
- 0.391 in