This product requires certification to purchase.

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L294
  • Item #3916409
  • Manufacturer Part #294
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #L294
  • Item #3916409
  • Manufacturer Part #294
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
8 ft